Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
8mm x 9mm Chrome Vanadium Open Ended Spanner
By Yamoto
1 Review
Order Code:
ZT1004026X
£2.65
Inc VAT (20%)
£2.79
5% off
Quantity
Price
Discount
1 - 9
£2.65
0%
10 - 19
£2.54
4%
20 - 49
£2.44
8%
50 - 99
£2.33
12%
100 +
£2.23
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.65
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/8mm-x-9mm-chrome-vanadium-open-ended-spanner/p/ZT1004026X
Add to quotation
Schedule an order and save 5%
View all Open End Wrenches
Description
Metric
Made from chrome vanadium steel with polished head and 15° offset. Conform to ASME B107.39.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 8mm x 9mm Chrome Vanadium Open Ended Spanner
Type
Open Ended Spanner
Metric or Imperial
Metric
Finish/Coating
Chrome Polished
Standards Met
ASME B107.39
Number of Pieces
1
Material
Chrome Vanadium Steel
Single or Double End
Double End
Overall Length
135mm
Spanner Size
8mm x 9mm
Insulated
No
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome