Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Box End Head 3.1/2" - Connection 27 X 36 mm for Torque Wrenc 53970
By EGA Master
Order Code:
ZT3279134S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/box-end-head-3-half-inch-connection-27-x-36-mm-for-torque-wrenc-53970/p/ZT3279134S
Add to quotation
View all Open End Wrenches
Description
BOX END HEAD 3.1/2" - CONNECTION 27 X 36 MM FOR TORQUE WRENC
Specifications
Specifications for Box End Head 3.1/2" - Connection 27 X 36 mm for Torque Wrenc 53970
Connection Size
27 x 36mm
Product Type
Box End Head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome