Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Extension 3/8" - 50 mm 1000 V Open Mouth 74236
By EGA Master
Order Code:
ZT3282329S
£69.99
each
Inc VAT (20%)
£139.98 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
139.98
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/extension-3-8th-inch-50-mm-1000-v-open-mouth-74236/p/ZT3282329S
Add to quotation
View all Open End Wrenches
Description
EXTENSION 3/8" - 50 MM 1000 V OPEN MOUTH
Tags:
#BulkDiscount
Specifications
Specifications for Extension 3/8" - 50 mm 1000 V Open Mouth 74236
Type
Open Mouth
Product Type
Extension
Size
3/8in
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome