Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Flare Nut Spanner 24-27 mm DIN-3118 AD607937
By EGA Master
Order Code:
ZT3282006S
£89.99
each
Inc VAT (20%)
£179.98 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
179.98
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/flare-nut-spanner-24-27-mm-din-3118-ad607937/p/ZT3282006S
Add to quotation
View all Open End Wrenches
Description
FLARE NUT SPANNER 24-27 MM DIN-3118
Tags:
#BulkDiscount
Specifications
Specifications for Flare Nut Spanner 24-27 mm DIN-3118 AD607937
Size Range
24-27mm
Product Type
Flare Nut Spanner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome