Flexible Hook Spanner with Nose Widths 80 - 120 mm for Slotted Nuts

Order Code: ZT4130686S

£239.99 Inc VAT (20%)


Description

Flexible hook spanner with nose, widths 80 - 120 mm, for slotted nuts. Supplied = assembled. Length = 345 mm. Depth = 5.8 mm. Conforms to = DIN 1810 shape A. Weight = 0.66 kg. Head height (A) = 8.2 mm. Width across flats in mm = 80 - 120 mm. Unit of measurement for width across flats = metric. Product type = hook tools. Based on DIN 1810 form A. With flexible joint. With suspension hole. For slotted nuts. Matt satin finish. Chrome-vanadium.

See full description
Specifications for Flexible Hook Spanner with Nose Widths 80 - 120 mm for Slotted Nuts
  • Metric or Imperial
    Metric
  • Length
    345mm
  • Head Height
    8.2 mmA
  • Product Type
    Hook Tools
  • Depth
    5.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome