Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Imperial Open Ended Spanner, Double End, Chrome Vanadium Steel, 7/8in. x 1in.
By King Dick
Order Code:
ZT1004143X
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/imperial-open-ended-spanner-double-end-chrome-vanadium-steel-7-8in-x-1in/p/ZT1004143X
Add to quotation
View all Open End Wrenches
Description
Whitworth
Made from chrome vanadium steel with 15° offset. Different size at each end.
Specifications
Specifications for Imperial Open Ended Spanner, Double End, Chrome Vanadium Steel, 7/8in. x 1in.
MFR Part No.
SLW 614
Metric or Imperial
Whitworth
Material
Chrome Vanadium Steel
Spanner Size
7/8in. x 1in.
Single or Double End
Double End
Number of Pieces
1
Type
Open Ended Spanner
Insulated
No
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome