Industrial Crate, Grey, LxWxH 600 X 400 X 180 mm, Open Grips, Pack of 10

Order Code: ZT3149126S

£1,199.99 Inc VAT (20%)


Description

Industrial crate, grey, LxWxH 600 x 400 x 180 mm, open grips, pack of 10. Supplied = assembled. Capacity = 30 l. External length = 600 mm. External width = 400 mm. External height = 180 mm. Material = polypropylene carbonate. Colour = grey. Design of stacking containers = solid walls and base. Internal width = 367 mm. Internal length = 567 mm. Internal height = 176 mm. Feature = stackable. Max. load = 20 kg. Weight = 18.5 kg. External length at base = 600 mm. External width at base = 400 mm. Internal length at base = 567 mm. Very sturdy Euro container. Reinforced base. Stackable. Industrial crate, grey, rigid, closed and open grips.

See full description
Specifications for Industrial Crate, Grey, LxWxH 600 X 400 X 180 mm, Open Grips, Pack of 10
  • Colour
    Grey
  • Internal Length
    567mm
  • External Length
    600mm
  • Capacity
    30 l
  • Material
    Polypropylene Carbonate
  • Internal Width
    367mm
  • External Width
    400mm
  • External Height
    180mm
  • Product Type
    Industrial Crate
  • Internal Height
    176mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome