Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
J3546M O/End Service Spanner 46mm
By Proto
Order Code:
ZT1047200P
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£49.81
6%
1
Add to basket
Get it in
12-15
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/j3546m-o-end-service-spanner-46mm/p/ZT1047200P
Add to quotation
View all Open End Wrenches
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for J3546M O/End Service Spanner 46mm
Insulated
No
Metric or Imperial
Metric
Spanner Size
46mm
Single or Double End
Single End
Type
Open Ended Spanner
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome