Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Laundry Drum Spanner 10L
By Blueleaf
Order Code:
ZT2527690S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/laundry-drum-spanner-10l/p/ZT2527690S
Add to quotation
View all Open End Wrenches
Description
Laundry Drum Spanner 10ltr
Tags:
#BulkDiscount
Specifications
Specifications for Laundry Drum Spanner 10L
Capacity
10L
Product Type
Laundry Drum Spanner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome