Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Metric Open Ended Spanner, Double End, Drop Forged Alloy Steel, 14mm X 15mm
By Facom
Order Code:
ZT1038755P
£18.39
Inc VAT (20%)
1
Add to basket
Get it in
12-17
working days
Available
GBP
18.39
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/metric-open-ended-spanner-double-end-drop-forged-alloy-steel-14mm-x-15mm/p/ZT1038755P
Add to quotation
View all Open End Wrenches
Description
Description unavailable
Specifications
Specifications for Metric Open Ended Spanner, Double End, Drop Forged Alloy Steel, 14mm X 15mm
Metric or Imperial
Metric
MFR Part No.
31.14x15
Type
Open Ended Spanner
Material
Drop Forged Alloy Steel
Number of Pieces
1
Single or Double End
Double End
Spanner Size
14mm x 15mm
Insulated
No
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome