Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
Metric Open Ended Spanner, Single End, Vanadium Steel, 55mm
By Kennedy
24 Reviews
Order Code:
ZT1005419X
£27.99
Inc VAT (20%)
£30.99
9.5% off
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/metric-open-ended-spanner-single-end-vanadium-steel-55mm/p/ZT1005419X
Add to quotation
Schedule an order and save 5%
View all Open End Wrenches
Description
Single-Ended
Made from chrome vanadium steel with a black oxidised finish. Conform to DIN 894.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome