Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.29 | 0% |
5 - 9 | £10.61 | 6% |
10 + | £9.94 | 12% |
The Britool open-end spanners (metric) are forged in chrome vanadium steel with a high chrome finish. The open end is angled at 15 from the handle axis. ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10102 - DIN 3110. The BRIE113255B Metric Open End Spanners has the following dimensions Size 16 x 17mm Length 204mm Weight 118g Height 6.10mm