Single Open End Spanner 9mm

Order Code: ZT3959685S

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.465%
20 - 49£2.3310%
50 +£2.2015%


Description

Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.

Specifications for Single Open End Spanner 9mm
  • Material
    Chrome Vanadium Steel
  • Product Type
    Open End Spanner
  • Size
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome