0
1
2
3

Hand Operated Hole Punch Kit

Order Code: ZT1001882X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

This 14 piece punch kit is suitable for the precise & accurate punching of holes in Steel, Aluminium, Brass, Plastic and Leather.

Manufactured from hardened steel delivering 1.2 tons of punch providing smooth piercing with minimum effort resulting in perfect clean cut holes.

Adjustable depth gauge. Suitable for materials up to 14 gauge. Die and punch sizes: 2.38, 3.18, 3.97, 4.76, 5.56, 6.35, & 7.14mm. (3/32", 1/8", 5/32", 3/16", 7/32", 1/4" & 9/32")

See full description
Specifications for Hand Operated Hole Punch Kit
  • Type
    Punch Set
  • Tip Material
    Steel
  • MFR Part No.
    PPK2812
  • Cut Diameter
    4.76mm
    2.38mm
    7.14mm
    5.56mm
    3.18mm
    3.97mm
    6.35mm
  • Compatible Cutting Material
    Steel
    Aluminium
    Leather
  • Point Diameter
    5.56mm
    3.97mm
    4.76mm
    6.35mm
    3.18mm
    7.14mm
    2.38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome