Quantity | Price | Discount |
---|---|---|
1 - 19 | £1.73 | 0% |
20 - 49 | £1.66 | 4% |
50 - 99 | £1.59 | 8% |
100 - 199 | £1.52 | 12% |
200 + | £1.45 | 16% |
Series 82E2
For profile milling, finishing applications and open ended slots. Long reach. To standards: k10, ISO1641, DIN844, BS122Pt3, h6 - ISO3338, DIN1835.
MGZ-061-1952B: Diameter: 6mm. Flute length: 24mm. Overall length: 68mm. Shank diameter: 6mm.
MGZ-061-1953C: Diameter: 9mm. Flute length: 38mm. Overall length: 88mm. Shank diameter: 10mm.
MGZ-061-1954D: Diameter: 13mm. Flute length: 53mm. Overall length: 110mm. Shank diameter: 12mm.
MGZ-061-1955E: Diameter: 14mm. Flute length: 53mm. Overall length: 110mm. Shank diameter: 12mm.
MGZ-061-1957G: Diameter: 22mm. Flute length: 75mm. Overall length: 141mm. Shank diameter: 20mm.
MGZ-061-1958H: Diameter: 32mm. Flute length: 106mm. Overall length: 186mm. Shank diameter: 32mm.