Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Screw Drills & Stellite Drills
SD23456 2-6MM Screw Drills (Set-5)
By Kennedy
Order Code:
ZT1132662X
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/screw-drills-and-stellite-drills/sd23456-2-6mm-screw-drills-set-5/p/ZT1132662X
Add to quotation
Schedule an order and save 5%
View all Screw Drills & Stellite Drills
Description
Set contents: 2, 3, 4, 5 and 6mm drills.
Specifications
Technical Information
Specifications for SD23456 2-6MM Screw Drills (Set-5)
Drill Diameter
5mm
6mm
4mm
2mm
3mm
Maximum Tap Size
M12
Minimum Tap Size
M3
Material
Carbide
Type
SD4
SD3
SD6
SD2
SD5
Number of Pieces
5
Tap Size Range
M3 to M12
Drill Diameter Metric
6
3
4
5
2
Size Increment
1mm
Case Type
Plastic Case
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome