Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Drill Bits
Screw Drills & Stellite Drills
(18)
Brand
(18)
Deloro
(2)
Kennedy
(6)
Sandvik Coromant
(5)
V-Coil
(1)
Vitrex
(3)
+1 more
Rating
(5)
(5)
Price
£4
£110
£4 - £110
Special Offers
(5)
BulkDiscount
(5)
Type
(10)
SD2
(2)
SD3
(2)
SD4
(2)
SD5
(2)
SD6
(2)
Drill Diameter
(10)
2mm
(2)
3mm
(2)
4mm
(2)
5mm
(2)
6mm
(2)
Cutting Diameter
(5)
2mm
(1)
4mm
(1)
3mm
(1)
5mm
(1)
6mm
(1)
Usable Length
(5)
14mm
(1)
7mm
(1)
10.5mm
(1)
17.5mm
(1)
21mm
(1)
Connection Diameter
(5)
2mm
(1)
4mm
(1)
3mm
(1)
5mm
(1)
6mm
(1)
Drill Diameter Metric
(10)
2
(2)
3
(2)
4
(2)
5
(2)
6
(2)
Material
(6)
Carbide
(1)
Solid Carbide
(5)
Overall Length
(10)
30mm
(1)
31mm
(1)
41mm
(1)
40mm
(1)
45mm
(2)
+2 more
Tap Size Range
(6)
M3
(1)
M3 to M12
(1)
M4 to M5
(1)
M6 to M7
(1)
M8 to M10
(1)
+1 more
Tools & Machining
Cutting Tools
Drill Bits
Screw Drills & Stellite Drills
Find Screw Drills & Stellite Drills Products
Sort By
List View
Grid View
Solid Carbide Screw Drills
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
From
£14.29
Inc VAT
View 5 Variants
SD23456 2-6MM Screw Drills (Set-5)
By
Kennedy
Get it by
Mon, 30th Dec
£109.99
Inc VAT
1
Add To Basket
V-Coil Rapid Drill 5.2mm
By
V-Coil
Get it by
Fri, 27th Dec
£4.39
Inc VAT
1
Add To Basket
Water Cooling System - VIT102790
By
Vitrex
Get it by
Mon, 30th Dec
£13.99
Inc VAT
1
Add To Basket
Dry Cut / Wax Filled Drills
By
Vitrex
Get it by
Mon, 30th Dec
From
£9.99
Inc VAT
View 2 Variants
Hard cut drill
By
Sandvik Coromant
Get it in
5-7
working days
From
£62.97
Inc VAT
View 5 Variants
Stellite Drills
By
Deloro
Get it in
9-13
working days
From
£37.99
Inc VAT
View 2 Variants
SDP0600U5HAK PCX70 6.00mm Through Coolant Drill
Get it by
Mon, 30th Dec
£44.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome