2607017322 Ratchet Set

Order Code: ZT1034468P

£17.99each Inc VAT (20%)
£215.88 minimum order value

Minimum order quantity: 12.

Description

26 piece colour-coded screwdriver bits (25mm length) and nutsetters with ratchet wrench, universal holder and magnetic 1 adapter.

Features and Benefits
PH 1/2/2/3
PZ 1/2/3
S 4/5/6
T 10/15/20/25/30
Hex 3/4/5/6 4 nutsetters, diameter 6/8/10/13mm
1 ratchet wrench (forward/reverse rotation)
1 universal holder
Magnetic 1 adapter for nutsetters

See full description
Specifications for 2607017322 Ratchet Set
  • Application
    Multiple-Application
  • Bit Type Included
    Various
  • MFR Part No.
    2607017322
  • Includes
    PH 1/2/2/3
    Universal holder
    S 4/5/6
    Magnetic adapter for nutsetters
    Ratchet wrench (forward/reverse rotation)
    Hex 3/4/5/6 4 nutsetters, diameter 6/8/10/13mm
    T 10/15/20/25/30
    PZ 1/2/3
  • Number of Pieces
    26
  • Special Features
    Magnetised bit holder
  • Screwdriver Type
    Screwdriver Bit Set
  • Shank Shape
    Hex
  • Bit Type
    Pozidrive
    Slotted
    Hex
    Torx
    Phillips
    Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome