Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver and Bit Accessories
Screwdriver Bit Handles Sets
(32)
Brand
(32)
Arctic Hayes
(1)
Black+Decker
(1)
Bondhus
(4)
Bosch
(2)
Draper
(1)
+12 more
Rating
(6)
(3)
(3)
Price
£3
£280
£3 - £280
Special Offers
(11)
BulkDiscount
(6)
NewProduct
(3)
ReducedPrice
(2)
Product Type
(13)
Accessory Set
(1)
Bit Set
(1)
Hex Bit Driver Set
(1)
Hex Inhex Socket Bit Set
(1)
Household Kit
(1)
+4 more
Bit Type
(28)
Hex
(5)
Phillips
(6)
Pozidrive
(6)
Slotted
(6)
Socket
(2)
+2 more
Drive Size
(3)
1/4in
(2)
1/2in
(1)
Bit Type Included
(21)
Crosspoint
(1)
Hex
(2)
Phillips
(3)
Pozidrive
(4)
Slotted
(4)
+6 more
Bit Material
(7)
58-62HRC
(4)
Chrome Molybdenum
(2)
S2 Modified Steel
(1)
Sizes Included
(21)
4mm
(3)
5mm
(3)
6mm
(3)
7mm
(3)
8mm
(3)
+4 more
Number of Pieces
(20)
1
(1)
6
(5)
10
(1)
11
(1)
13
(1)
+9 more
Blade Length
(6)
25mm
(1)
50mm
(1)
65mm
(1)
75mm
(1)
100mm
(1)
+1 more
Overall Length
(5)
200mm
(4)
261mm
(1)
Application
(10)
Cabinet
(3)
Engineers
(1)
Mechanic
(4)
Multiple-Application
(2)
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver and Bit Accessories
Screwdriver Bit Handles Sets
Find Screwdriver Bit Handles Sets Products
Sort By
List View
Grid View
2607017322 Ratchet Set
By
Bosch
Get it on
Fri, 14th Mar
£17.99
Inc VAT
1
Add To Basket
43 Piece Extra Hard Screwdriver & Nut Driver Bit Set in a Hard Case - 2 607 017 164
By
Bosch
Get it on
Fri, 14th Mar
£27.99
Inc VAT
1
Add To Basket
38611 6 in 1 VDE Slimfit Screwdriver
By
Wiha
Get it on
Fri, 14th Mar
£53.99
Inc VAT
1
Add To Basket
1/4" Hex Bit Ratchet Driver Set comes with 10 Bits
By
Kennedy-Pro
Get it on
Fri, 14th Mar
£9.29
Inc VAT
1
Add To Basket
1/4in. Hex 6-in-1 Magnetic Screwdriver Bit Sets, 7 Pieces
By
Kennedy
Get it on
Fri, 14th Mar
#BulkDiscount
#ReducedPrice
From
£4.99
Inc VAT
Up to 5.5% off
View 2 Variants
Multi-Bit Ratchet
By
Stanley
Get it on
Fri, 14th Mar
From
£17.99
Inc VAT
View 2 Variants
06081306 Smart 13 Piece Screwdriver Bit Set with Adjustable T Handle
By
Felo
Get it by
Fri, 14th Mar
£89.99
Inc VAT
1
Add To Basket
15 Piece Magnetic Nut Driver and Bit Set
By
US PRO
Get it by
Fri, 14th Mar
#BulkDiscount
£14.29
Inc VAT
1
Add To Basket
Heavy Duty Installation Tool
By
SIPS GROUND SCREWS
Get it by
Mon, 17th Mar
#NewProduct
£29.99
Inc VAT
1
Add To Basket
Ground Screw Installation Tool
By
SIPS GROUND SCREWS
Get it by
Mon, 17th Mar
#NewProduct
£11.99
Inc VAT
1
Add To Basket
1.45m Handlebar Mild Steel
By
SIPS GROUND SCREWS
Get it by
Mon, 17th Mar
#NewProduct
£14.49
Inc VAT
£14.99
3% off
1
Add To Basket
Inhex Socket Bit Set Metric
By
Bondhus
Get it by
Tue, 18th Mar
From
£44.99
Inc VAT
View 3 Variants
PHX6M-2C Hex Inhex Socket Bit Set6 Piece Metric 2", 23246
By
Bondhus
Get it by
Tue, 18th Mar
£49.99
Inc VAT
1
Add To Basket
Multi-function Screwdriver
By
Arctic Hayes
Get it by
Wed, 19th Mar
#BulkDiscount
£7.19
Inc VAT
1
Add To Basket
Drive Socket Set
By
JET TOOLS
Get it by
Mon, 17th Mar
From
£79.99
Inc VAT
View 5 Variants
36794 13pc Household Kit
By
Rolson
Get it by
Fri, 14th Mar
#BulkDiscount
£7.19
Inc VAT
1
Add To Basket
33pc x 25mm Security Bit Set
By
Rolson
Get it by
Fri, 14th Mar
£3.99
Inc VAT
1
Add To Basket
X0900076 Ratchet Bit Driver & Socket Set (23 Piece)
By
XTrade
Get it by
Mon, 17th Mar
£10.39
Inc VAT
1
Add To Basket
Ratchet High Torque Driver Jointed Bit Set 14-PIECE
By
Draper
Get it in
15-17
working days
#BulkDiscount
#ReducedPrice
£43.99
Inc VAT
£56.99
22.5% off
1
Add To Basket
60PC Mechanics Bit Set
By
Kengrip
Get it by
Mon, 17th Mar
£22.99
each
Inc VAT
Add To Basket
Minimum order quantity: 500.
01439 8mm Soft Finish Hexnut Driver
By
Wiha
Get it in
14-17
working days
£16.99
each
Inc VAT
10
Add To Basket
Minimum order quantity: 10.
Flexi-Head Ratchet & Bit Driver 1/4"D
By
Laser
Get it in
13-14
weeks
£41.99
Inc VAT
1
Add To Basket
Mixed Accessory Set of 32 Piece
By
Black+Decker
Get it in
5-6
working days
£21.99
Inc VAT
1
Add To Basket
X31 1/2" Drive Socket Set 31 Piece
By
JET TOOLS
Get it by
Mon, 17th Mar
£129.99
Inc VAT
1
Add To Basket