0
1
2
3

43 Piece Extra Hard Screwdriver & Nut Driver Bit Set in a Hard Case - 2 607 017 164

Order Code: ZT1013163X

£28.99 Inc VAT (20%)


Description

This 43-Piece Screwdriver Bit Set possesses Phillips, Pozidrive, Slotted, Hex and Torx screwdriver bits as well as a magnetic universal holder. An easy and simple way of ensuring you have a comprehensive set to hand to ensure you have the correct piece no matter the application. All bits are manufactured from S2 modified steel and are supplied in a plastic carry case.

Features and Benefits
• Extra Hard 43 Piece Drill & Screwdriver Bit Set is a good choice for universal use
• S2 Modified Steel and an optimised heat treatment process provide the bits with an extra-hard quality, delivering a strong performance in all tasks
• Bits feature a tapered torsion zone that easily handles torque peaks by absorbing the force and vibrations when screw-driving in all materials
• Bits are colour-coded for a quick over and identification of the appropriate bit type. 1/4in. external hex shank intended for universal screw-driving with screwdrivers and drill drivers
• Supplied in a practical and robust storage box providing a good view of its contents as well as safe storage and transport

Contents
• 1x each: 25mm Philips (PH1, PH3), Pozi (PZ1, PZ3), Slotted and Hex (3, 4, 5, 6mm)
• Torx and Tamperproof Torx (T10, T15, T25, T27, T30 and T40)
• 2 x each: 25mm Philips PH2, Pozi PZ2, Torx and Tamperproof Torx T20
• 1 x each: 75mm Philips PH2, Pozi PZ2, Slotted 5mm, Torx (T14, T20, T25)
• 1 x each: 1/4in. nutsetter (6, 8 and 10mm)
• Magnetic bit holder and magnetic quick change adaptor

Typical Applications
• Industrial
• Construction
• DIY

See full description
Specifications for 43 Piece Extra Hard Screwdriver & Nut Driver Bit Set in a Hard Case - 2 607 017 164
  • Includes
    25mm PoziDrive Bits - PZ1, PZ2 x 2, PZ3
    Magnetic Universal Holder
    25mm Hex Bits - 3, 4, 5, 6mm
    75mm Torx Bits - T14, T20, T25
    75mm Phillips Bit - PH2
    75mm Slotted Bit - 5mm
    25mm Phillips Bits - PH1, PH2, PH3, PH4
    25mm Slotted Bits - 3, 4, 5, 6mm
    75mm Pozidrive Bit - PZ2
    25mm Torx Bits - T10, T15, T20 x 2, T25, T27, T30, T40
    Quick-change Universal Holder
    3 x Nutspinners - 6, 8, 10mm
    25mm TH Bits - TH10, TH15, TH20 x 2, TH25, TH27, TH30, TH40
  • Bit Material
    S2 Modified Steel
  • Shank Shape
    Hex
  • Application
    Multiple-Application
  • Number of Pieces
    43
  • Bit Type Included
    Various
  • Screwdriver Type
    Screwdriver Bit Set
  • MFR Part No.
    2607017164
  • Bit Type
    Socket
    Pozidrive
    Hex
    Torx
    Slotted
    Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome