0
1
2
3
4

1/4" Hex Bit Ratchet Driver Set comes with 10 Bits

Order Code: ZT1013153X

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 +£9.014%


Description

The Kennedy Professional Ratchet Action Magnetic Screwdriver has a quality chrome vanadium steel blade with a 6mm (1/4") Hexagon socket that has magnetic bit retention, to ensure that the bit does not fall out!

With a switchable forward, reverse and fixed positive industrial quality ratchet action, for faster screw driving.

The moulded dual material plastic handle provides excellent grip and comfort, it also houses the ten screwdriver bits to access the bits you simply unscrew the end of the handle, the bits are held in place in a magazine style dispenser that allows access to any of them quickly.

Contents:
200mm Magnetic Ratchet Screwdriver handle
25mm long Driver Bits:
Crosspoint: No.1, 2 & 3.
Pozidriv: No.1, 2 & 3.
Flat: 3, 4, 5 & 6mm.

See full description
Specifications for 1/4" Hex Bit Ratchet Driver Set comes with 10 Bits
  • Number of Pieces
    10
  • Bit Type Included
    Pozidrive
    Phillips
    Slotted
  • Bit Material
    58-62HRC
  • MFR Part No.
    DBH100
  • Includes
    Screwdriver Bits Stored in Handle
  • Overall Length
    200mm
  • Special Features
    Ratchet Action
  • Application
    Mechanic
    Cabinet
  • Shank Shape
    Hex
  • Blade Length
    65mm
  • Screwdriver Type
    Screwdriver Bit Set
  • Bit Type
    Slotted
    Phillips
    Pozidrive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome