PHX6M-2C Hex Inhex Socket Bit Set6 Piece Metric 2", 23246

Order Code: ZT1004136S

£49.99 Inc VAT (20%)


Description

ProHold® Socket Hex Bits 6 pc 2" Length. Includes sizes: 4MM, 5MM, 6MM, 7MM, 8MM, 10MM. With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish in Molded Black Box

Specifications for PHX6M-2C Hex Inhex Socket Bit Set6 Piece Metric 2", 23246
  • Sizes Included
    6mm
    10mm
    5mm
    7mm
    8mm
    4mm
  • Product Type
    Hex Inhex Socket Bit Set
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome