0
1

1/4in. Hex 6-in-1 Magnetic Screwdriver Bit Sets, 7 Pieces


£5.09 Inc VAT (20%)
Up to 43% off

See 2 Product Variants
£5.09

Description

Available with either a fixed or ratchet screwdriver, these sets both contain 6 screwdriver bits with crosspoint, flat and PZ designs. The drivers have a contoured grip plastic grip handle for improved comfort, control and higher torque and boast in-handle storage of up to six bits. Complete with a magnetic bit retention.

Features and Benefits
• Both sets come with 6 screwdriver bits to ensure you have the right bit to hand no matter the application
• Available as either a fixed or ratchet screwdriver body to suit your requirements
• All 6 bits can be stored in the handle for ease of storage
• Plastic sheaving prevents damage to components when driving
• Magnetic bit retention ensures maximum torque can be delivered
• Contoured plastic grip handle improves user comfort and control
• Chrome vanadium steel blades are designed for durability and resilience

Contents
• Supplied with 25mm long 6mm (1/4in.) hex bits:
• Crosspoint: No.1 and 2
• PZ: No.1 and 2
• Flat: 5 and 6mm
• Screwdriver Handle

Typical Applications
• Electrical
• Automotive
• Construction
• DIY

See full description

Feature Attributes

Overall Length:
200 mm
Application:
Mechanic,Cabinet
Bit Type Included:
Slotted,Phillips,Pozidrive
Includes:
Screwdriver Bits Stored in Handle
Screwdriver Type:
Screwdriver Bit Set
Shank Shape:
Hex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome