38611 6 in 1 VDE Slimfit Screwdriver

Order Code: ZT1027599P

£53.99 Inc VAT (20%)


Description

This compact magazine screwdriver is suited for electrical applications, especially for mobile applications. Boasting doubled safety as all slimBits™ and the magazine are individually VDE-GS tested. Not for use with bit styles C 6.3 and E 6.3. All bits are 75mm long for access to even recessed fasteners.

Features and Benefits
• slimBits™ allow easier access into even recessed fasteners
• Designed to improve your working efficiency due to Wiha® LiftUp™ electric which saves 75% volume and 50% less weight for 100% efficiency
• All blades can be safely stored in the handle for ease as well as for safety
• Each tool is individually tested at 10,000 V AC and approved for 1,000 V AC to ensure your safety

Contents
• Slotted: 3.0, 3.5, 4.0, 5.5mm
• Phillips: PH1, PH2
• Pozidriv PlusMinus: SL/PZ2

Typical Applications
• Engineering
• Construction
• Electrical

See full description
Specifications for 38611 6 in 1 VDE Slimfit Screwdriver
  • Screwdriver Type
    Screwdriver Bit Set
  • Blade Length
    75mm
  • Special Features
    ESD-safe
  • Includes
    Slotted: 3.0, 3.5, 4.0, 5.5mm. Phillips: PH1, PH2. Pozidriv PlusMinus: SL/PZ2.
  • Shank Shape
    Hex
  • Bit Type
    Slotted
    Hex
    Pozidrive
    Phillips
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome