0
1
2
3
4
5
6
7

Flexi-Head Ratchet & Bit Driver 1/4"D

Order Code: ZT2116306S

£39.99 Inc VAT (20%)


Description

Extra long double ended flexi-head ratchet in 1/4"D with 1/4" bit drive. 72 teeth ratchet mechanism.Length: 300mm. Forward & reverse function. 180° flexi-head, lockable in any position. Manufactured from polished chrome vanadium.

Specifications for Flexi-Head Ratchet & Bit Driver 1/4"D
  • Length
    300mm
  • Drive Size
    1/4in
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome