Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Slitting Saws
D763 80MMX2.5MM HSS-E Slitting Saw DIN 885 A
By Dormer
Order Code:
ZT1148349X
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/tools-and-machining/slitting-saws/d763-80mmx2-5mm-hss-e-slitting-saw-din-885-a/p/ZT1148349X
Add to quotation
View all Slitting Saws
Description
Disc mill with 36 teeth
Specifications
Specifications for D763 80MMX2.5MM HSS-E Slitting Saw DIN 885 A
Material
HSS-E
Finish
Bright
Series
D763
Standards Met
DIN 885 A
Number of Flutes
36
Unit of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome