Electronic carbide cutter

Order Code: ZT2465479S

£209.99 Inc VAT (20%)


Description

Tungsten-carbide cutting edges for an extremely long service life Hardness 84 - 86 HRA With opening spring ESD = electrostatic discharge protection Kevlar® is a registered trademark of the company DuPont Soft wire: 2.0 mm/AWG 12

Specifications for Electronic carbide cutter
  • Finish
    Steel Polished
  • Product Type
    Side Cutters
  • Cutting Application
    Only for glass fibre
  • Bevel
    With
  • Blade Shape
    with Facet
  • Hardness of Cutting Edge
    84 - 86 HRA
  • Handle Design
    ESD 2C grip sleeves
  • Length
    125mm
  • Cutting Edge Length
    11mm
  • Hardening Process
    Induction hardened
  • Head Shape
    Oval

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome