Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
T-Slot Cutters
C825 40X10MM HSS-E Flatted Shank T Slot Cutter
By Dormer
Order Code:
ZT1155214X
£209.99
Inc VAT (20%)
£229.99
8.5% off
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/tools-and-machining/t-slot-cutters/c825-40x10mm-hss-e-flatted-shank-t-slot-cutter/p/ZT1155214X
Add to quotation
View all T-Slot Cutters
Description
T-slot cutter with 8 teeth
Tags:
#ReducedPrice
Specifications
Specifications for C825 40X10MM HSS-E Flatted Shank T Slot Cutter
Material
HSS-E
Standards Met
DORMER
Shank Type
Weldon shank DIN 1835B
Unit of Measurement
Metric
Finish
Bright
Product Series
C825
Number of Flutes
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome