OK 48.00 Mild Steel Electrodes E7018 Carton - 3.2 x 350mm 3/4 VP
Hover to enlarge the image

OK 48.00 Mild Steel Electrodes E7018 Carton - 3.2 x 350mm 3/4 VP

Order Code:
MPN:

See all 19 variants |

Product Description

Benefits

Versatile
Tough
Low moisture absorption
Fast welding speeds
Insensitive to base material composition
Meets NACE TM0177 and TM0284 standards
Low diffusible hydrogen

The OK 48.00 E7018 low hydrogen welding electrodes are a reliable and versatile choice for welding a variety of carbon steels. They deposit a tough, crack-resistant weld metal with low moisture absorption and fast welding speeds. The electrodes are insensitive to base material composition and meet the requirements of the NACE TM0177 and TM0284 standards for welding in corrosive environments. They also have low diffusible hydrogen, which helps to reduce the risk of cold cracking.

Features
Reliable and versatile: OK 48.00 is a general purpose electrode that can be used for welding a variety of carbon steels, including carbon manganese steels and fine-grained carbon manganese steels with elevated yield strength.
Tough and crack-resistant welds: OK 48.00 deposits a tough, crack-resistant weld metal that is ideal for applications where strength and durability are critical.
Low moisture absorption: The coating on OK 48.00 is of the low moisture absorption type, which helps to prevent the formation of weld defects.
Fast welding speeds: OK 48.00 can be welded in all positions, including the vertical-up position, and it offers fast welding speeds.
Insensitive to base material composition: OK 48.00 is insensitive to the composition of the base material within fairly wide limits, making it a versatile choice for a variety of welding applications.
Meets NACE TM0177 and TM0284 standards: OK 48.00 has been tested and meets the requirements of the NACE TM0177 and TM0284 standards, which means it is suitable for welding in corrosive environments.
Low diffusible hydrogen: OK 48.00 has low diffusible hydrogen, which helps to reduce the risk of cold cracking.

Ordering



Description
Part No.




OK 48.00 1.6x300mm 9.6kg
4800162010


OK 48.00 2.0x300mm 10.2kg
4800202010


OK 48.00 2.5x350mm 12.9kg
4800253000


OK 48.00 3.2x350mm 13.2kg
4800323000


OK 48.00 3.2x450mm 18kg
4800324000


OK 48.00 4.0x350mm 13.8kg
4800403000


OK 48.00 4.0x350mm - DISCONTINUED
4800403200


OK 48.00 4.0x450mm 18.6kg
4800404000


OK 48.00 5.0x450mm 18kg
4800504000


OK 48.00 6.0x450mm 19.5kg
4800604000


OK 48.00 7.0x450mm 18.9kg - 30 cartons
4800704000


OK 48.00 2.0x300mm 1/4 VP 5.4kg
48002020K0


OK 48.00 2.5x350mm 1/4 VP 6.3kg
48002530K0


OK 48.00 2.5x350mm 1/2 VP 10.2kg
48002530G0


OK 48.00 2.5x350mm 1/2 VP DISCONTINUED
48092530GQ


OK 48.00 3.2x350mm 1/2 VP 10.8kg
48003230G0


OK 48.00 3.2x450mm 1/2 VP 13.8kg
48003240G0


OK 48.00 3.2x450mm 1/2 VP DISCONTINUED
48093240GQ


OK 48.00 4.0x350mm 1/2 VP 10.2kg
48004030G0


OK 48.00 2.5x350mm 3/4 VP 11.2kg
48002530V0


OK 48.00 2.5x350mm 3/4 VP DISCONTINUED
48002532V0


OK 48.00 3.2x350mm 3/4 VP 12kg
48003230V0


OK 48.00 3.2x450mm 3/4 VP 15.6kg
48003240V0


OK 48.00 4.0x450mm 3/4 VP 16.4kg
48004040V0


OK 48.00 4.0x450mm 3/4 VP DISCONTINUED
48004042V0


OK 48.00 4.0x450mm 3/4 VP DISCONTINUED
48094040VQ


OK 48.00 5.0x450mm 3/4 VP 16kg
48005040V0


OK 48.00 5.0x450mm 3/4 VP DISCONTINUED
48095040VQ


OK 48.00 6.0x450mm 3/4 VP 16.8kg
48006040V0




Specifications




Specifications





Classifications
SFA/AWS A5.1 : E7018 H4 R
EN ISO 2560-A : E 42 4 B 42 H5


Approvals
ABS : 3Y H5
BV : 3Y H5
CE : EN 13479
DB : 10.039.12
DNV-GL : 3 YH5
LR : 3Y H5
PRS : 3Y H5
RINA : 3Y H5
RS : 3Y H5
VdTÜV : 00690
NAKS/HAKC : 2.5 - 5.0 mm


Industry
Civil Construction
Energy
Industrial and General Fabrication
Light Fabrication
Marine and Offshore






Welding Current
DC+(-)


Diffusible Hydrogen
< 4.0 ml/100g (< 3 for most of the batches)


Alloy Type
Carbon Manganese


Coating Type
Basic covering






Typical Tensile Properties


Condition
Yield Strength
Tensile Strength
Elongation




ISO


As Welded
475 MPa
565 MPa
29 %






Typical Charpy V-Notch Properties


Condition
Testing Temperature
Impact Value




AWS


As Welded
-30 °C
130 J


ISO


As Welded
-40 °C
115 J


As Welded
-30 °C
130 J






Typical Weld Metal Analysis %


C
Mn
Si




0.06
1.1
0.5






Deposition Data


Diameter
Current
Voltage
Efficiency (%)
Number of electrodes/kg weld metal
Fusion time per electrode at 90% I max
Deposition Rate




1.6 x 300.0 mm
30-55 A
24 V
59 %
192
50 sec
0.38 kg/h


2.0 x 300.0 mm
55-80 A
22 V
65 %
125
45 sec
0.63 kg/h


2.5 x 350.0 mm
70-110 A
24 V
67 %
65
57 sec
0.96 kg/h


3.2 x 350.0 mm
90-140 A
23 V
70 %
42
68 sec
1.24 kg/h


3.2 x 450.0 mm
90-140 A
23 V
73 %
31
85 sec
1.33 kg/h


4.0 x 350.0 mm
120-190 A
24 V
70 %
29
75 sec
1.63 kg/h


4.0 x 450.0 mm
120-190 A
24 V
71 %
22
92 sec
1.76 kg/h


5.0 x 450.0 mm
190-260 A
24 V
75 %
13
99 sec
2.61 kg/h


6.0 x 450.0 mm
220-340 A
26 V
80 %
9
97 sec
3.88 kg/h


7.0 x 450.0 mm
280-410 A
27 V
79 %
7.0
104 sec
4.83 kg/h




1 Carton = 4 Packets


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome