Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
TIG Welding
Back Caps
TIG Back Cap Long, 112mm
By Parweld
Order Code:
ZT1026511P
£0.89
each
Inc VAT (20%)
£4.45 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 +
£0.85
4.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
4.45
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/back-caps/tig-back-cap-long-112mm/p/ZT1026511P
Add to quotation
Schedule an order and save 5%
View all Back Caps
Description
Suitable for PRO/ECR/WP17, 18, 26
Tags:
#BulkDiscount
Specifications
Specifications for TIG Back Cap Long, 112mm
MFR Part No.
57Y02
Product Type
Back Cap
To Suit
PRO/ECR/WP17, 18, 26
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome