Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
TIG Welding
Ceramic Cups (Standard & Gas Lens)
10N49 Standard Ceramic Cup 5/16" Bore
By Kennedy
1 Review
Order Code:
ZT1000755X
Size
*
No.5
£0.44
each
Inc VAT (20%)
£2.20 minimum order value
Quantity
Price
Discount
1 - 99
£0.44
0%
100 - 199
£0.42
4.5%
200 - 499
£0.40
9%
500 - 999
£0.39
11.5%
1000 +
£0.37
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 28th Mar
In Stock
GBP
2.20
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/ceramic-cups-standard-and-gas-lens/10n49-standard-ceramic-cup-5-16-inch-bore/p/ZT1000755X
Add to quotation
Schedule an order and save 5%
View all Ceramic Cups (Standard & Gas Lens)
Description
10N_ _ To suit WP17/18/26 torches.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants