18+
Beizpaste 4020 Stainless Steel Pickling Paste Standard - 2kg

Beizpaste 4020 Stainless Steel Pickling Paste Standard - 2kg

Order Code: ZT5597098S

£75.99 Inc VAT (20%)

Age restrictions apply. Click here for more details.

Description

Benefits

Professional-looking welds: Achieve a clean, bright, and passivated surface that enhances the aesthetics of your finished product
Reduced labour costs: Save time and effort compared to traditional cleaning methods
Minimal material waste: Targeted application minimises product usage, keeping your costs down
Simplified cleanup: Water-soluble formula allows for easy rinsing and disposal
Broad applicability: Works effectively on various stainless steel grades

Achieve Flawless Stainless Steel Finishes: Derustit Beizpaste 4020 Pickling Paste

Effortlessly restore the pristine look of your welds and stainless steel surfaces with Derustit Beizpaste 4020, the industry-standard pickling paste for professional results. This powerful formula quickly removes:

Heavy scaling
Discoloration
Annealing colors
Stubborn rust
Heat tint

Features
Targeted application: The paste form allows for precise control, minimising waste and ensuring a clean, professional finish, especially on vertical welds and intricate areas
Rapid results: Achieve a bright, passivated surface in a fraction of the time compared to traditional methods like brushing or grinding
Water-soluble formula: Ensures easy cleanup and disposal, minimising environmental impact and simplifying post-application processes
Economical: Delivers efficient cleaning with minimal product usage, saving you time and money on every project
Versatile application: Ideal for use on various austenitic stainless steels and high-nickel alloys, making it your go-to solution for a wide range of welding and fabrication applications

Instructions
Apply Pickling Paste on Stainless Steel welded seam and nearby area with nylon bristles brush
Give contact time of 5 to 30 minutes depending on grade thickness of SS and temperature of SS surface.
Wash with water properly with pressurised water jet spray or light scrubbing with plastic scrubber (if required) and water.
Get totally silvery white surface without grinding or buffing.

Do Not Forget: Use with caution! disposable overalls and safety goggles should be worn!

See full description
Specifications for Beizpaste 4020 Stainless Steel Pickling Paste Standard - 2kg
  • Product Type
    Pickling Paste
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome