0
1

Easy-flo Flux Powder


Select
£20.99 Inc VAT (20%)
Up to 20% off


See all variants from £20.99

Description

These fluxes are suitable for low temp soldering. Working range 550 - 800°C. The powder is mixed with water to form a paste. Residue is removed in hot water.

Features and Benefits
• Residue can be removed using hot water for easy clean up
• Makes flux paste quickly just by adding water
• Available in two sizes depending on your needs

Typical Applications
• Soldering

Standards
• Complies with DIN 8511 FSH-2 and EN1045 FH10

Feature Attributes

Standards Met:
EN1045 FH10,DIN 8511 FSH-2
Type:
Powder Flux
Applications:
Soldering

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome