Easyflo Flux Powder Stainless Steel 500g

Order Code: ZT1000904X

£36.99 Inc VAT (20%)


Description

The industry standard silver brazing flux. Working range 550° - 800°C. Suitable for use with the lowest melting point silver brazing alloys. Complies with DIN 8511 FSH-2.

Specifications for Easyflo Flux Powder Stainless Steel 500g
  • Size
    500 g
  • MFR Part No.
    077540
  • Type
    Powder Flux
  • Applications
    Silver Brazing
  • Package Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome