Fryolux Solder Paint T1333 Sn40/Pb60 125g FRY51930

Order Code: ZT1737379S

£39.99 Inc VAT (20%)


Description

Convenient and economical to use, applied easily by brush, swab or spray, to cold surfaces and then heated to melt the solder and make the joints. Only a thin coat is needed and, as the solder and flux are both applied at once, it saves time. Used in a myriad of industrial jointing applications and a firm favourite with modellers, Fryolux is a uniform mixture of finely powdered tin/lead solder and zinc chloride activated flux. It has a creamy consistency and is reported to be ideal for pre-tinning, solder coating and soft solder assembly. Size 125g.

See full description
Specifications for Fryolux Solder Paint T1333 Sn40/Pb60 125g FRY51930
  • MFR Part No.
    51930
  • Type
    Solder Paint
  • Size
    125g
  • Solder Type
    Solder Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome