Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Solders & Supplies
Fluxes
Tenacity 4A Silver Brazing Powder Flux 500g
Order Code:
ZT1022241P
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/fluxes/tenacity-4a-silver-brazing-powder-flux-500g/p/ZT1022241P
Add to quotation
Schedule an order and save 5%
View all Fluxes
Description
Description unavailable
Specifications
Specifications for Tenacity 4A Silver Brazing Powder Flux 500g
Size
500g
Type
Powder Flux
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome