0
1
2
3
4

Promatic Handle with Piezo Ignition PRMS3366

Order Code: ZT2597122S

£119.99 Inc VAT (20%)


Description

The Promatic Handle is made from a plastic composite reinforced with 30% glass for maximum durability. Piezo igniton with instant trigger on/off function. It has a bayonet fitting for burners and swivelling hose connections to avoid hose drag. It also has a combined suspension hook and foot stand, and valve for precise flame setting. Delivered without hose nipple. Hose connection 3/8 BSP LH. Working pressure, bar 1.5 to 4 bar. Weight 290g. Length 180mm. Height 80mm.

See full description
Specifications for Promatic Handle with Piezo Ignition PRMS3366
  • Type
    Handle
  • Torch Type
    Handle
  • Length
    180mm
  • Height
    80mm
  • Weight
    290g