1. Welding, Brazing & Soldering/
  2. Blowpipes & Nozzles/
  3. Blow Torches
Handyjet with Piezo Ignition, Body Only

Handyjet with Piezo Ignition, Body Only


Select
See all variants from
£34.99

Inc VAT (20%)


See all variants from £34.99

Description

The Handyjet is a multi-purpose tool designed for soldering, paint stripping, de-icing, cooking and a host of other heating applications. The Handyjet possesses a powerful, efficient and windstable multi-purpose burner that has a unique design. The burner is de-signed with a preheating tube, that heats up the gas before combustion, meaning the tool can be used upside down without risk of flare up. Gas cartridges can be purchased separately.

Features and Benefits
• Piezo ignition and new superior flame adjustment valve
• Anti-flare for ultimate safety and protection
• Drop protection for maximum safety and durability
• Ergonomic comfort grip gives the user comfort and bolstered control

Typical Applications
• Gas Welding

See full description

Feature Attributes

Special Features:

Piezo Ignition

Burner Diameter:

20 mm

Application Guide:

Heating,Paint Stripping,Soldering

Product Type:

Blow Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome