Handyjet 2282 with Piezo Ignition & Powergas (220383) 300mlCartridge - 228202

Order Code: ZT1415075X

£39.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Sievert Handyjet is a versatile torch designed for various applications, including soldering, paint stripping, de-icing, and cooking. Featuring a preheating tube for efficient gas combustion, it consumes 140g/hour from the 300ml cartridge. With superior flame adjustment, an ergonomic grip for extended use, and a 20mm diameter burner for precise application, it offers both functionality and comfort. Weighing only 0.728 kg, it provides lightweight portability, and with drop protection, it ensures maximum safety, durability, and affordability for a wide range of tasks.

Features and Benefits
• Anti-flare
• Powerful, efficient and windstable multi-purpose burner
• Drop protection for maximum safety and durability
• Ergonomic comfort grip
• Piezo ignition and new superior flame adjustment valve

See full description
Specifications for Handyjet 2282 with Piezo Ignition & Powergas (220383) 300mlCartridge - 228202
  • Burner Diameter
    20mm
  • Gas Consumption
    140g/hr
  • Special Features
    Piezo Ignition
  • MFR Part No.
    228202
  • Fuel Type
    Powergas (Propane/Butane)
  • Gas Cartridge Connection
    EU (7/16in)
  • Application Guide
    Soldering
    Paint Stripping
    Heating
  • Product Type
    Blow Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome