0
1

1340 Standard Torch Handle

Order Code: ZT1000264X

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%

Order by 5pm, get it Tomorrow

Description

No.1185 With comfortable, flat nylon handle strong enough to withstand rough usage.
With standard needle valve.
No. 1245 - Designed with robust nylon handle and trigger operated diaphragm valve - pilot flame is quickly obtained by adjusting the cam ring above the trigger; full flame is given by pulling trigger which can be locked in position for continuous burning.
No.1340 Specially designed with an immensely strong steel spring handle to stand up to the tough conditions of contractors' use. With standard needle valve.
No.1345 Extended Torch Handle Only
Extra long handle with arm rest for extra comfort. Standard needle valve. Takes any of the standard burners and can be used in conjunction with the multiple burner adaptors Nos.1122 and 1123.
Overall length: 1060mm.

See full description
Specifications for 1340 Standard Torch Handle
  • Manufacturer Guarantee
    5 Year Manufacturer's Guarantee (T&Cs Apply)
  • Suitable for use with
    Standard Torch Burners 1210 to 1473
  • Handle Style
    Standard Torch Handle
  • MFR Part No.
    No.1340
  • Weight Each
    260g
  • Length
    1060mm
  • Material
    Steel Spring
  • Application Guide
    Tube Bending
    Torch-on Roofing
    DIY Work
    Bitumastic Work
    Plastic Tile Laying
    Pipe Work
    Roof Laying
    Factory Maintenance Work
    General Plumbing Work
    Blacksmiths Forges
    Modelling
    Heat Shrinking Sleeves and Plastics
    Paint Stripping
    Central Heating Installation - Capillary Joints
    Jewellery Work
    Public Utility Work
    Weed Burning
    Soft and Silver Soldering
    Electrical Work
  • Integral Hose End
    4.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome