Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Welding, Brazing & Soldering
Blowpipes & Nozzles
Torch Handles
(9)
Brand
(9)
Bullfinch
(4)
Lighthouse
(1)
Sievert
(3)
(Unbranded)
(1)
Rating
(3)
(2)
(1)
Price
£15
£210
£15 - £210
Special Offers
(2)
BulkDiscount
(1)
ClearanceProduct
(1)
Material
(8)
Brass
(3)
Glass Filled Nylon
(2)
Nylon
(1)
Plastic/Composite handle
(1)
Steel Spring
(1)
Handle Style
(7)
Autotorch Brazing System Handle
(1)
Autotorch Handle
(1)
Pro 86 Series
(1)
Pro 88 Series
(2)
Standard Torch Handle
(2)
Length
(6)
180mm
(1)
200mm
(1)
205mm
(2)
1060mm
(2)
Suitable for use with
(10)
Autotorch Burners 2102 to 2121
(1)
Autotorch Brazing Burners 4103 to 4105
(1)
Pro 86 System
(3)
Pro 88 System
(3)
Standard Torch Burners 1210 to 1473
(2)
Application Guide
(76)
Agricultural Machinery Repair
(1)
Appliance Repair
(1)
Bitumastic Work
(2)
Blacksmiths Forges
(1)
Brazing
(1)
+37 more
Welding, Brazing & Soldering
Blowpipes & Nozzles
Torch Handles
Find Torch Handles Products
Sort By
List View
Grid View
Standard Torch Handles
By
Bullfinch
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£29.99
Inc VAT
Up to 3% off
View 2 Variants
4100 Autotorch Brazing Handle
By
Bullfinch
Get it by
Wed, 23rd Apr
£59.99
Inc VAT
1
Add To Basket
No.2100 Handle - Autotorch System 2 (Handle Only)
By
Bullfinch
Get it by
Wed, 23rd Apr
£56.99
Inc VAT
1
Add To Basket
Elite 3W LED Focus Torch 210 Lumens L/HELEDFOCUS
By
Lighthouse
Get it by
Wed, 23rd Apr
£15.99
Inc VAT
1
Add To Basket
Pro 88 Handle 3488 3/8"BSP LH
By
Sievert
Get it in
13-16
working days
From
£99.99
Inc VAT
View 2 Variants
Pro 86 Blow Torch Handle with 3/8" BSP Left Hand Hose Connection - 348641
By
Sievert
Get it in
13-16
working days
#ClearanceProduct
£39.99
Inc VAT
1
Add To Basket
92579495 SP6 Torch Tip Holder C/w Seal
Get it in
13-16
working days
£209.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome