1. Welding, Brazing & Soldering/
  2. Blowpipes & Nozzles/
  3. Torch Handles
Standard Torch Handles

Standard Torch Handles


2 Variants From
£29.99

Inc VAT (20%)

See 2 Product Variants
£29.99

Description

No.1185 With comfortable, flat nylon handle strong enough to withstand rough usage.
With standard needle valve.
No. 1245 - Designed with robust nylon handle and trigger operated diaphragm valve - pilot flame is quickly obtained by adjusting the cam ring above the trigger; full flame is given by pulling trigger which can be locked in position for continuous burning.
No.1340 Specially designed with an immensely strong steel spring handle to stand up to the tough conditions of contractors' use. With standard needle valve.
No.1345 Extended Torch Handle Only
Extra long handle with arm rest for extra comfort. Standard needle valve. Takes any of the standard burners and can be used in conjunction with the multiple burner adaptors Nos.1122 and 1123.
Overall length: 1060mm.

See full description

Feature Attributes

Suitable for use with:

Standard Torch Burners 1210 to 1473

Integral Hose End:

4.8 mm

Length:

1060 mm

Manufacturer Guarantee:

5 Year Manufacturer's Guarantee (T&Cs Apply)

Handle Style:

Standard Torch Handle