Elite 3W LED Focus Torch 210 Lumens L/HELEDFOCUS

Order Code: ZT2594849S

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Lighthouse Elite 3W LED Focus Torch has a polycarbonate optical reflector lens and offers three light functions high, low and strobe. With an easy to use adjustable push&ndashpull focus action. Incorporates CREE LEDs, providing a super bright beam from a single source. CREE LEDs are unsurpassed in both output and efficiency with a life span of over 100,000 hours and will provide a bright beam of light for up to 6 hours from one set of batteries. The torch has an aluminium body, which is shock proof and rain resistant. There is also a handy wrist strap for added safety. Specification Run Time 6 hours Power 3 x AAA alkaline batteries (supplied) Dimensions 35 x 110mm

See full description
Specifications for Elite 3W LED Focus Torch 210 Lumens L/HELEDFOCUS
  • Battery Supplied
    Yes
  • Battery Type
    210

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome