Inc VAT (20%)
The Pro 88 series is used all over the word by professional roofers and waterproofing specialists. With a complete power burner programme, including Titanium torches, the Pro 88 is the ultimate torch system for heavy-duty works.
The Pro 88 series operates with propane and butane gases.
• Double valved handle mainly for larger burners
• Incorporates one main valve and one economizer valve enabling a gas saving pilot flame.
• Trigger for instant shifting between pilot and main flame and for pulsing the main flame.
• All metal parts made of high quality brass.
• Ergonomically designed plastic composite handle.
• Double moulded soft grip for highest comfort and useability.
• Delivered without hose nipple.
Integral Hose End:
3/8" BSP LH mm
Application Guide:
Heating,Roofing,Shrinking,Waterproofing,Welding
Length:
205 mm
Suitable for use with:
Pro 86 System,Pro 88 System
Weight Each:
385 g
Material:
Brass
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy