No.2100 Handle - Autotorch System 2 (Handle Only)

Order Code: ZT1000262X

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Strong, glass-filled nylon handle, styled for maximum comfort. Incorporates needle valve and piezo-electric ignitor. Takes any of the burners for Autotorch system 2 (but not for Autotorch brazing system).

Specifications for No.2100 Handle - Autotorch System 2 (Handle Only)
  • Material
    Glass Filled Nylon
  • Manufacturer Guarantee
    5 Year Manufacturer's Guarantee (T&Cs Apply)
  • Weight Each
    500g
  • Suitable for use with
    Autotorch Burners 2102 to 2121
  • MFR Part No.
    2100
  • Handle Style
    Autotorch Handle
  • Integral Hose End
    4.8mm
  • Length
    200mm
  • Application Guide
    Tube bending
    Heat shrinking
    Public utility work
    General Plumbing Work
    Modelling
    Jewellery work
    Soft and Silver Soldering
    Electrical work
    Paint stripping
    Central Heating Installation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome