1345 Extended Torch Handle

Order Code: ZT1000265X

£59.99 Inc VAT (20%)

Currently unavailable

Description

No.1185 With comfortable, flat nylon handle strong enough to withstand rough usage.
With standard needle valve.
No. 1245 - Designed with robust nylon handle and trigger operated diaphragm valve - pilot flame is quickly obtained by adjusting the cam ring above the trigger; full flame is given by pulling trigger which can be locked in position for continuous burning.
No.1340 Specially designed with an immensely strong steel spring handle to stand up to the tough conditions of contractors' use. With standard needle valve.
No.1345 Extended Torch Handle Only
Extra long handle with arm rest for extra comfort. Standard needle valve. Takes any of the standard burners and can be used in conjunction with the multiple burner adaptors Nos.1122 and 1123.
Overall length: 1060mm.

See full description
Specifications for 1345 Extended Torch Handle
  • Manufacturer Guarantee
    5 Year Manufacturer's Guarantee (T&Cs Apply)
  • Weight Each
    800g
  • Handle Style
    Standard Extended Torch Handle
  • Material
    Nylon
  • MFR Part No.
    No.1345
  • Integral Hose End
    4.8mm
  • Application Guide
    Bitumastic Work
    Kilns
    Roof Laying
    Factory Maintenance Work
    Large Pipe Work
    Public Utility Work
    Plastic Tile Laying
    Torch-on Roofing
    Weed Burning
    Heat Shrinking
    Tube Bending
    Paint Stripping
  • Length
    1060mm
  • Suitable for use with
    Standard Torch Burners 1210 to 1473