Thread Sealant - medium strength pipe sealant. No labelling. LOCTITE® 5400 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. It ensures an instant, low-pressure seal for metal pipes and fittings at low temperatures. Will not creep, shrink or block systems by shredding. It carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.General purpose liquid thread sealant for sealing metal threads No hazard symbols, no risk phrases & no safety phrases Suitable for metal threads only Instant low-pressure seal Resistant to fuel, oil, coolants and hydraulic fluids Locks connection against vibration loosening Thread size: M80/R3" Specifications: Brand LOCTITE MPN 1953598 Unit Of Measure 250 Milliliters Weight (kg) 0.25