Medium Strength Thread Sealants
0
1
2

Medium Strength Thread Sealants


Select
£12.49 Inc VAT (20%)


See all variants from £12.49

Description

Medium strength, For fine threaded fittings (up to 3/4 BSP). Used in hydraulic and pneumatic installations. Drinking water WRAS approved.

Features:
• Instant low-pressure seal
• Resistant to fuel, oil, coolants and hydraulic fluids
• Locks connection against vibration loosening

Maximum pipe size: 3/4".
Comment: for small fine threaded metal fittings, especially hydraulic fittings.

See full description

Feature Attributes

Application:
Thread Sealing
Colour:
Brown
Pack Type:
Bottle
Product Composition:
Viscous liquid
Suitable for use with:
Metal Threads Only,Metal Pipes and Fittings as Well as Other Cylindrical Metal Assemblies,Hydraulic, Pneumatic and General Fittings
Standards Met:
DVGW Approval (EN 751-1): NG-5146AR0855
More attributes
Product Reviews -
5 years ago
Regular product so knew what I was getting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome