1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Pipe Sealants
577 Pipe Sealants, Medium Strength

577 Pipe Sealants, Medium Strength


Select
Select
See all variants from
£23.99Inc VAT (20%)
Up to 10% off

See all variants from £23.99

Description

577 is a thread sealant that is designed for the locking and sealing of metal pipes and fittings, as well as other threaded assemblies. The sealant works by filling the space between threaded parts and seals whilst locking at the same time.

Features and Benefits
• Provides an instant, low-pressure seal for metal pipes and fittings
• Will not creep, shrink or shred and has excellent chemical and thermal resistance, offering less migration of liquid product after application
• Ensures high strength on contaminated surfaces and high performance on passive metals without an activator

Typical Applications
• For straight/straight and straight/taper threads and fittings

See full description

Feature Attributes

Application:
Food Equipment,Thread Sealing
Colour:
Yellow
Product Composition:
Liquid
Suitable for use with:
Metal Pipes and Fittings as Well as Other Cylindrical Metal Assemblies
Operating Temperature Range:
-55 to 150 °C
Standards Met:
EN 751-1,German DVGW Approval NG-5146AR0621,P1 NSF Reg. No.: 123001,WRAS Approval (BS 6920): 0711506
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome