0
1
2
3

HW101 Compact Pressure Washer 100 Bar 240V

Order Code: ZT3112751S

£79.99 Inc VAT (20%)


Description

Makita HW101 Compact Pressure Washer 100 Bar 240V
The Makita HW101 Compact Pressure Washer is ideal for domestic use on driveways, patios, car washing, decking or even cleaning drains. It comes complete with hose, detergent bottle and lance. This powerful 100 Bar machine is available in 240 volts only.

Features:
A handy pressure washer ideal for domestic use
The lance features an adjustable nozzle for accurate cleaning
Adjustable detergent bottle allows you to apply solutions depending on the job
Stainless steel pistons
Total Stop System (TSS)
Aluminium pump head
Wobble plate motor/1.3Kw
Comes With:
3 metre high pressure hose
Gun and lance (fan head)
Detergent bottle
Accessory holder


Specification:
Max. Pressure: 100bar
Max Flow: 360 l/hr
Inout wattage: 1.3kw
Pump: Triplex with wobble plate
Net weight: 6.5kg

See full description
Specifications for HW101 Compact Pressure Washer 100 Bar 240V
  • Material
    Aluminium
    Stainless Steel
  • Voltage
    240V
  • Product Type
    Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome